- Reborable Steel Gear
- 8 Diametral Pitch
- 14.5° Pressure Angle
- 60 Teeth
- 7 1/2" Pitch Diameter
| Pitch Diameter | 7.5 in |
| No. of Teeth | 60 |
| Diametral Pitch | 8 |
| Length Through Bore | 2.21 in |
| Style | Hub |
| Bore Size | 0.750 in |
| Keyway | w/o Keyway |
| Pressure Angle | 14 1/2 degrees |
| Outside Dia. | 7.75 in |
| Bore Type | Minimum Plain Bore |
| Hub Dia. | 3 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Type | B |
| Outside Dia. [Min] | 7.75 in |
| Origin | Reborable |
| Weight | 17.0 LB |

