- Size G2090 Shaft Hub
- RSB
- LTB= 4"
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Material | 1045 Steel |
| Bore Dia. [Max] | 4 in, 101.6 mm |
| Style | Solid |
| Depth | 0.33 in |
| Size | 1090 |
| Color | Gray/Metallic |
| Bore Type | Solid |
| Flange Diameter | 8.25 in, 209.55 mm |
| Set Screw Size | 5/16-18 |
| Bore Dia. [Min] | Solid |
| Weight | 34.1 LB |
| EAN or UPC | 697904062427 |

