- Finished Bore and Keyway
- 1110 Coupling Size
- 3.625 in Bore Diameter
- 5 in Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Bore Dia. [Max] | 4 1/2 in |
| Material | 1045 Steel |
| Bore Type | Finished Bore and Keyway |
| Hub Dia. | 6 5/16 in |
| Coupling Size | 1110 |
| Coupling Type | Grid Coupling |
| Outside Dia. | 6.31 in |
| Axial Misalignment | 0.009 in |
| Keyway Size | 7/8 x 7/16 |
| Spider Inside Diameter | 10.63 in |
| Spider Outside Diameter | 11.25 in |
| Distance Between Shaft Ends | 0.177 in |
| Flange Diameter | 8.5 in |
| Angular Misalignment Size [Max] | 0.035 in |
| Insert Style | Bored |
| Torque | 82500 in lb |
| Overall Length | 10.19 in |
| Color | Gray/Metallic |
| Bore Size | 3.625 in - 3 5/8 in |
| Torque Rating [Max] | 75000 in lb |
| HP @ RPM | 119 hp @ 100 rpm |
| Length Through Bore | 5 in |
| Bore Dia. [Min] | 1 5/8 in |
| Weight | 39.5 LB |
| EAN or UPC | 697904055375 |

