- Coupling Flange
- 11S Coupling Size
- 1 1/4 in Bore Size
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Bore Range [Max] | 2.25 in |
| Width | 3.44 in, 87.38 mm |
| Torque | 4530 in lb |
| Bore Dia. [Max] | 3 3/8 in |
| Set Screw | Yes |
| Size | 11S |
| Length Through Bore | 3.44 in |
| Coupling Type | Coupling Flange |
| Hub Length | 1.13 in |
| Bushing Series | N/A |
| Color | Gray |
| Material | Cast Iron |
| RPM [Max] | 3600 rpm |
| Rated HP @ 1,800 rpm | 129 hp |
| Rated HP @ 1,200 rpm | 86 hp |
| Hub Dia. | 5 1/4 in |
| Bushing Type | N/A |
| Bore Type | Finished Bore |
| Coupling Size | 11S |
| Set Screw Size | 1/2-13 |
| Rated Power @ 100 rpm | 7 1/5 hp |
| Bore Size | 1.250 in - 1 1/4 in |
| Rated HP @ 3,600 rpm | 259 hp |
| Outside Dia. | 9.625 in |
| Bore Range [Min] | 1.25 in |
| Weight | 20.36 LB |
| EAN or UPC | 685144363657 |

