- Coupling Hub
- 5.25 in Outside Diameter
- 11SCH Coupling Size
| Rated Power @ 100 rpm | 7 1/5 hp |
| Length Type | Standard |
| Bore Dia. [Max] | 2 7/8 in |
| Rated HP @ 1,800 rpm | 129 hp |
| Coupling Type | Coupling Hubs |
| Keyway Size | 1/2 x 1/4 |
| Coupling Size | 11SCH |
| RPM | 3600 rpm |
| Set Screw Size | 1/2-13 |
| Rated HP @ 3,600 rpm | 259 hp |
| Color | Gray |
| Rated HP @ 1,200 rpm | 86 hp |
| Torque | 4530 in lb |
| No. of Jaws | 4 |
| Material | Cast Iron |
| Overall Length | 2.72 in |
| Outside Dia. | 5.25 in |
| Bore Type | Finished Bore |
| Weight | 14.5 LB |
| EAN or UPC | 685144366658 |

