- Size 12S Coupling Flange
- Bored to 1 5/8"
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Lock Type | Setscrew |
| Set Screw | Yes |
| Size | 12S |
| Outside Dia. | 10 in |
| RPM [Max] | 2800 rpm |
| Length Through Bore | 4 in |
| Rated Power @ 100 rpm | 11.40 hp |
| Bushing Type | N/A |
| Inch/Metric | Inch |
| Bore Size | 1.625 in - 1 5/8 in |
| Material | Cast Iron |
| Width | 4 in, 101.6 mm |
| Hub Dia. | 4 7/8 in |
| Coupling Size | 12S |
| Keyway Size | 3/8 x 3/16 |
| Color | Gray |
| Bore Type | Finished Bore |
| Bushing Series | N/A |
| Set Screw Size | 1/2-13 |
| Key Way Size | 3/8 x 3/16 in |
| Coupling Type | Coupling Flange |
| Torque | 7200 in lb |
| Bore Dia. [Max] | 3.88 in |
| Hub Length | 1 1/4 in |
| Weight | 32.51 LB |
| EAN or UPC | 685144550590 |

