- Coupling Flange
- 3J Coupling Size
- 14 mm Bore Size
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Hub Dia. | 38.1 mm |
| Width | 0.81 in, 20.57 mm |
| Inch/Metric | Metric |
| Coupling Type | Coupling Flange |
| Bore Dia. [Max] | 7/8 in |
| Rated HP @ 1,200 rpm | 1 1/10 hp |
| RPM [Max] | 9200 rpm |
| Set Screw Size | 1/4-20 |
| Lock Type | Setscrew |
| Rated HP @ 1,800 rpm | 1.7 hp |
| Bore Size | 0.5512 in - 14 mm |
| Bushing Type | N/A |
| Set Screw | Yes |
| Outside Dia. | 52.37 mm |
| Keyway Size | 5 x 2.3 |
| Hub Length | 7/16 in |
| Rated Power @ 100 rpm | 1/10 hp |
| Rated HP @ 3,600 rpm | 3 2/5 hp |
| Key Way Size | 5 x 2.3 mm |
| Coupling Size | 3J |
| Material | Zinc Die Cast |
| Size | 3J |
| Bushing Series | N/A |
| Color | Gray |
| Bore Type | Finished Bore |
| Torque | 6.78 N-m |
| Length Through Bore | 0.8125 in |
| Weight | 0.31 LB |
| EAN or UPC | 685144414885 |

