- Size 7S Coupling Flange
- Bored to 42 mm
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Color | Gray |
| Bore Type | Finished Bore |
| Torque | 81.91 N-m |
| Outside Dia. | 117.48 mm |
| Bore Size | 1.654 in - 42 mm |
| RPM [Max] | 5250 rpm |
| Bushing Series | N/A |
| Material | Cast Iron |
| Width | 1.84 in, 46.74 mm |
| Rated Power @ 100 rpm | 1.20 hp |
| Inch/Metric | Metric |
| Lock Type | Setscrew |
| Set Screw | Yes |
| Bushing Type | N/A |
| Hub Length | 11/16 in |
| Bore Dia. [Max] | 1.63 in |
| Hub Dia. | 2 13/16 in |
| Length Through Bore | 1.84375 in |
| Key Way Size | 12 x 3.3 mm |
| Set Screw Size | 3/8-16 |
| Size | 7S |
| Coupling Size | 7S |
| Keyway Size | 12 x 3.3 |
| Coupling Type | Coupling Flange |
| Weight | 2.7 LB |
| EAN or UPC | 685144415530 |

