- Size 8S Coupling Flange
- Bored to 42 mm
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Width | 2.1 in, 53.34 mm |
| Size | 8S |
| RPM [Max] | 4500 rpm |
| Bore Dia. [Max] | 1.94 in |
| Bore Size | 1.654 in - 42 mm |
| Coupling Type | Coupling Flange |
| Hub Dia. | 3 1/4 in |
| Coupling Size | 8S |
| Color | Gray |
| Bushing Type | N/A |
| Lock Type | Setscrew |
| Outside Dia. | 138.43 mm |
| Torque | 128.24 N-m |
| Keyway Size | 12 x 3.3 |
| Set Screw | Yes |
| Bushing Series | N/A |
| Rated Power @ 100 rpm | 1.80 hp |
| Key Way Size | 12 x 3.3 mm |
| Material | Cast Iron |
| Hub Length | 3/4 in |
| Bore Type | Finished Bore |
| Set Screw Size | 3/8-16 |
| Length Through Bore | 2.09375 in |
| Inch/Metric | Metric |
| Weight | 4.5 LB |
| EAN or UPC | 685144415660 |

