- 65/75 Coupling Size
- Jaw Coupling Type
- Cast Iron Material
- 74.93 mm Length Through Bore
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
| Material | Cast Iron |
| Overall Length | 4.15 in, 105.41 mm |
| Bore Type | Rough Stock Bore |
| Color | Gray |
| Coupling Type | Jaw |
| Torque [Max] | 1106 in lb, 1250 Nm |
| Hub Style | A |
| Style | Unbored |
| Torque | 553 in lb, 625 Nm |
| Bore Dia. [Max] | 2.56 in, 65 mm |
| Weight | 12.0 LB |
| EAN or UPC | 685144624178 |

