- Gear Coupling Hubs
- Rigid w/ Rough Stock Bore
- 5 Coupling Size
- 11.5600" O.D.
| Coupling Size | 5 |
| Bore Dia. [Max] | 8 3/4 in |
| Insert Style | Unbored |
| Length Through Bore | 15.31 in |
| Set Screw | No Setscrew |
| Material | AISI 1045 |
| Color | Metallic |
| Hub Dia. | 11.56 in |
| Coupling Type | Gear Coupling Hubs |
| Bore Type | Rigid w/ Rough Stock Bore |
| Outside Dia. | 11.56 in |
| Weight | 200.0 LB |
| EAN or UPC | 697904017090 |

