- Gear Coupling Hub
- 7 Coupling Size
- Rough Stock Bore
- 12 in Maximum Bore Diameter
description
- Designed for connecting two rigidly mounted shafts with no misalignment capability.
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Outside Dia. | 15.75 in |
| Bore Dia. [Max] | 12 in |
| Flange Type | Exposed Bolt |
| Length Through Bore | 8.69 in |
| Speed (RPM) | 2000 |
| Hub Type | Rigid |
| HP @ RPM | 1600 hp @ 100 rpm |
| Color | Metallic |
| Coupling Type | Gear |
| Bore Dia. [Min] | 5 3/4 in |
| Keyway Size | No Keyway |
| Insert Style | Rough Stock Bored |
| RPM [Max] | 2000 rpm |
| Flange Diameter | 20.75 in |
| RPM | 2000 rpm |
| Hub Dia. | 15 3/4 in |
| Coupling Size | 7 |
| Material | AISI 1045 |
| Torque Rating | 1.008e+006 in lb |
| Torque | 1.008e+006 in lb |
| Bore Type | Rough Stock Bore |
| Weight | 458.0 LB |
| EAN or UPC | 697904003451 |

