- Hollow Socket
- 9/16 in Socket Size
- 6 in Long
- 1/4 in Hex Size
features
- Have hollow shafts that allow long bolts and threaded rod to pass through in fastening applications, with a 12-point socket that provides easy fit over 6- and 12-point fasteners
- Impact-ready and drill-ready, and engineered for use with today's high torque impact drivers
- Two-piece design (hex shank and hollow socket) that provides greater durability and torsional strength compared to a one-piece hollow socket
- Ideal for use with an 18 V drill or impact driver, and is a time-saving solution for electricians, HVAC contractors, plumbers and more
| Overall Length | 6 in |
| Hex Size | 1/4 in |
| Bit Size | 9/16 in |
| Length | 6 in |
| Socket Series | Bit |
| Weight | 0.2 LB |
| EAN or UPC | 88381443234 |

