- 5 in Grinding Wheel Diameter
features
- Automatic Speed Change™ technology adjusts speed and torque during operation for optimum performance
- Active Feedback-sensing Technology (AFT®) turns the motor off if rotation of the wheel is suddenly forced to stop
- The BL™ Brushless Motor eliminates carbon brushes, enabling the BL™ Motor to run cooler and more efficiently for longer life
- Efficient BL™ Brushless motor is electronically controlled to optimize battery energy use for up to 50% longer run time per charge
- The electronically-controlled BL™ Brushless Motor efficiently uses energy to match torque and RPM to the changing demands of the application
- Compact and ergonomic design at only 14 1/4 in long
- Weighs only 5.6 lbs with battery (battery not included) for reduced operator fatigue
- Rubberized soft grip provides increased comfort on the job
- Slide switch with lock-on for operator convenience
- 3-stage L.E.D. gauge indicates battery charge level
- Soft start suppresses start-up reaction for smooth start-ups and longer gear life
- Spiral bevel gears for smoother rotations and a more efficient transfer of energy
- Anti-restart protection engineered to prevent motor start up when battery is inserted with switch locked on
- Efficient internal cooling is engineered for optimum performance
- Wire mesh intake covers are engineered to prevent debris from entering motor
- Equipped with Star Protection Computer Controls™ to protect against overloading, over-discharging and over-heating
- Rapid Optimum Charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature (battery and charger sold separately)
- Rapid Optimum Charger has a built-in fan to cool the battery for faster, more efficient charging (battery and charger sold separately)
- Makita technology delivers category-leading charge time so the battery spends more time working and less time sitting on the charger (battery and charger sold separately)
- Compatible with Makita 18V Lithium-Ion batteries with a Star symbol (battery sold separately)
- Extreme Protection Technology (XPT™) is engineered for improved dust and water resistance for operation in harsh conditions
- Battery and charger sold separately
- 3-year limited warranty
- Only use genuine Makita batteries and chargers
| Family Name | Angle Grinder |
| Grinding Wheel Dia. | 5 in |
| Length | 14-1/4 in |
| Weight | 6.68 LB |
| EAN or UPC | 88381684613 |

