- AC Motor
- Air Compressor Motor Application
- 2 hp
- 1740 rpm
- Single Phase
| Frame Material | Rolled Steel |
| Frame | 182T |
| Full Load Amps | 24.5/13-12.4 |
| Insulation | F |
| Service Factor | 1.15 |
| Enclosure | DP |
| Hz | 60 |
| Motor Application | Air Compressor |
| Efficiency Group | 72 % |
| RPM | 1740 rpm |
| Phase | Single Phase |
| Open End Bearing | 6205 |
| Mounting | Rigid Base |
| Drive End Bearing | 6206 |
| Poles | 4 |
| Voltage Rating | 115/208-230 |
| Enclosure Designation | Drip Proof |
| Rotation | Selective CCW |
| Weight | 59.0 LB |
| EAN or UPC | 691720017661 |

