- AC Motor
- Agricultural Motor Application
- 5 hp
- 1740 rpm
- Single Phase
| Mounting | Rigid Base |
| Phase | Single Phase |
| Open End Bearing | 6205 |
| Frame | 184T |
| Efficiency Group | 82.5 % |
| Service Factor | 1.15 |
| Poles | 4 |
| Motor Application | Agricultural |
| Drive End Bearing | 6206 |
| Full Load Amps | 20.5 |
| RPM | 1740 rpm |
| Hz | 60 |
| Voltage Rating | 230 |
| Insulation | F |
| Enclosure | TEFC |
| Frame Material | Rolled Steel |
| Rotation | Selective CCW |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Weight | 98.0 LB |
| EAN or UPC | 691720017913 |

