- TEFC Motors
- Single Phase
- 5 hp
- 3,500 rpm
- Rigid Mounting
features
- Durable rolled steel construction
- NEMA design B performance
- Meets or exceed NEMA service factors
- Double shielded ball bearings
- Continuous-duty
- Thermally protected ratings
- One year warranty on general purpose motors
- Three year warranty on premium efficient motors
- UL recognized component listing and CSA certified
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| Open End Bearing | 6205 |
| C Dimension | 16.96 in |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Enclosure | TEFC |
| Frame | 180 |
| Inch/Metric | Inch |
| Poles | 2 |
| Drive End Bearing | 6206 |
| Voltage Rating | 230 V |
| HP | 5 |
| Full Load Amps | 23 A |
| Mounting | Rigid |
| Efficiency Group | 82.5 |
| Model No. | 131549 |
| Phase | Single Phase |
| RPM | 3500 rpm |
| Insulation | F4 |
| Input Phase | Single Phase |
| Rotation | Selective CCW |
| Weight | 96.0 LB |
| EAN or UPC | 691720017968 |

