Skip to content Skip to navigation menu
AC Motor

131630.00

AC Motor
Item #104590898
  • AC Motor
  • Pressure Washer Motor Application
  • 5 hp
  • 1740 rpm
  • Single Phase
  • 60 Hz
  • 208-230 Voltage Rating
  • Rigid Base Mount
  • DP Enclosure
  • 184TC Frame
+ Show More + Show Less
AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Pressure Washer Motor Application
  • 5 hp
  • 1740 rpm
  • Single Phase
Enclosure Designation Drip Proof
Motor Application Pressure Washer
Open End Bearing 6205
Rotation Selective CCW
Mounting Rigid Base
Hz 60
Insulation F
Full Load Amps 23-21
Phase Single Phase
Frame Material Rolled Steel
Service Factor 1.15
RPM 1740 rpm
Enclosure DP
Efficiency Group 83 %
Frame 184TC
Poles 4
Drive End Bearing 6206
Voltage Rating 208-230
Weight 80.0 LB
EAN or UPC 691720018460
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison