Marathon Electric Motors
213TTTL16038
7.5 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Brake Motor
Item #113092676
- 7.5 HP - Three Phase
- 60 Hz - 213TC Frame
- 230/460 V
- 1770 rpm
features
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- Brake has manual wear adjustment up to 25 lb-ft. for longer pad life
- Brake leads routed through motor conduit box (TENV only)
- CR200 Corona resistant magnet wire (motor can be operated 10:1 variable torque and 2:1 constant torque
- 1.0 service factor
- Aluminum frame construction
- Class F insulation
- Stearns brakes, 56,000 series through 25 Lb-Ft, 87 series above 35 LB-Ft and larger
- Universal mounting up to 15 Lb-Ft, C406 has vertical springs included, for larger brakes, see mod section
- UL recognized, CSA certified and CE mark
| No. of Poles | 4 |
| Amps | 19.2/9.6 |
| Power Factor | 79 |
| Efficiency | 92.4 |
| Mounting Type | Rigid Base |
| Shaft Type | T |
| Insulation Class | F |
| Standard | CE, CSA, UL Recognized |
| KVA Code | H |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| ODE Bearing Size | 6307 |
| DE Bearing Type | Ball |
| Resistance Main | 1.02 |
| Rotation | Reversible |
| HP | 7.5 |
| Frame | 213TC |
| ODE Bearing Type | Ball |
| No. of Speeds | 1 |
| Speed [Max] | 1770 rpm |
| DE Bearing Size | 6309 |
| Service Factor | 1 |
| Electrical Type | Squirrel Cage Induction Run |
| Motor Orientation | Horizontal |
| Starting Type | Across The Line |
| NEMA Design | B |
| Duty | Continuous |
| Enclosure | TENV |
| Shaft Diameter | 1.375 in |
| Hz | 60 |
| Frame Material | Aluminum |
| No. of Phases | Three |
| Ambient Temperature Range [Max] | 104 °F |
| IP Rating | IP43 |
| Voltage | 230/460 V |
| Weight | 0.0 LB |
| EAN or UPC | 722856050823 |
