Marathon Electric Motors
213TTTND16539
7.5 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Severe Duty Motor
Item #114960289
- 7.5 HP - Three Phase
- 60 Hz - 213TV Frame
- 230/460 V
- 1765 rpm
features
- Meets or exceeds NEMA Premium® efficiencies
- Bearing current protection (BCP)
- Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration
- MAX GUARD® Class F insulation system
| Shaft Extension | 3.38 in |
| DE Bearing Size | 6307 |
| No. of Poles | 4 |
| Mounting Type | Rigid Base |
| Electrical Type | Squirrel Cage Inverter Rated |
| Enclosure | TEAO |
| ODE Bearing Size | 6208 |
| Standard | CE, CSA, UL Recognized |
| DE Bearing Type | Ball |
| HP | 7.5 |
| Resistance Main | 1.18 |
| Starting Type | Line Or Inverter |
| Power Factor | 79.2 |
| IP Rating | IP55 |
| Rotation | Reversible |
| Duty | Continuous |
| Amps | 19.2/9.6 |
| KVA Code | H |
| Frame Length | 9.12 in |
| Speed [Max] | 1765 rpm |
| Hz | 60 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Voltage | 230/460 V |
| Motor Orientation | Horizontal Or Up Or Down |
| No. of Speeds | 1 |
| NEMA Design | B |
| Shaft Diameter | 1.375 in |
| Efficiency | 91.7 |
| No. of Phases | Three |
| Service Factor | 1.15 |
| ODE Bearing Type | Ball |
| Insulation Class | F |
| Shaft Type | T |
| Ambient Temperature Range [Max] | 104 °F |
| Frame | 213TV |
| Frame Material | Cast Iron |
| Weight | 0.0 LB |
| EAN or UPC | 722856066718 |
