Marathon Electric Motors
215THTCD8038
10 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Encoder Motor
Item #118577331
- 10 HP - Three Phase
- 60 Hz - 215TC Frame
- 230/460 V
- 1770 rpm
features
- Cast iron frame and brackets
- Patented “fracket” design (TEBC enclosure)
- Constant torque operation from 0 to base speed on vector drive, including TEFC (On Volts/Hertz drives, TEFC motors are limited to 20:1 constant torque
- Constant HP operation to twice base speed (143-256 frame)
- 1.5 times base (all others)
- MAX GUARD® Class H insulation system with CR200 corona resistant magnet wire
- Continuous duty at 40° C ambient
- Normally closed thermostats (one per phase, class F)
- Optimized for operation with IGBT inverter (NEMA Design A)
- Encoder provisions included on opposite drive end (see modification and/or accessory kits sections)
- Ball bearings (roller bearing available 360 frame & larger)
- Field reversible to F2
- Encoder provisions included on opposite drive end (see modification and/or accessory kits sections)
- Bearing current protection (BCP), mounted internally
- UL® Recognized & CSA certified and CE® Mark
| Frame Material | Cast Iron |
| Voltage | 230/460 V |
| No. of Phases | Three |
| Service Factor | 1 |
| NEMA Design | INV |
| Mounting Type | Rigid Base |
| Ambient Temperature Range [Max] | 104 °F |
| Insulation Class | H |
| Shaft Diameter | 1.375 in |
| Hz | 60 |
| Amps | 25/12.5 |
| Rotation | Reversible |
| Efficiency | 91.7 |
| ODE Bearing Size | 6206 |
| Shaft Type | T |
| ODE Bearing Type | Ball |
| Duty | Continuous |
| DE Bearing Type | Ball |
| Motor Orientation | Horizontal |
| IP Rating | IP55 |
| No. of Poles | 4 |
| Electrical Type | Squirrel Cage Inverter Duty |
| No. of Speeds | 1 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| KVA Code | L |
| Standard | CE, CSA, UL Recognized |
| Speed [Max] | 1770 rpm |
| Resistance Main | 0.753 |
| Starting Type | Inverter Only |
| Frame | 215TC |
| HP | 10 |
| Overload Protector | Thermostat |
| DE Bearing Size | 6309 |
| Power Factor | 81 |
| Enclosure | TENV |
| Weight | 0.0 LB |
| EAN or UPC | 722856214478 |
