Marathon Electric Motors
286TTFNA16572
30 Hp 60 Hz 1800 rpm Drip Proof Three Phase Severe Duty Motor
Item #112848960
- 30 HP - Three Phase
- 60 Hz - 286T Frame
- 230/460 V
- 1773 rpm
features
- Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration
- Internal and external epoxy paint
- Class F insulation
- Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower
- Extended grease tubes, regreasable in service
- T-drains provided for effective drainage (Installed in both endshields
- Suitable for shaft down mounting
- Shaft Slinger
- Forsheda seals on both ends
- Actual test and vibration data supplied with each motor
| DE Bearing Size | 6311 |
| Duty | Continuous |
| No. of Speeds | 1 |
| IP Rating | IP55 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Service Factor | 1.15 |
| Resistance Main | 0.20499999999999999 |
| Hz | 60 |
| Frame | 286T |
| Frame Length | 14.25 in |
| DE Bearing Type | Ball |
| Mounting Type | Rigid Base |
| Voltage | 230/460 V |
| Standard | CE, CSA, UL Recognized |
| KVA Code | G |
| NEMA Design | B |
| No. of Phases | Three |
| Enclosure | TEFC |
| Power Factor | 82 |
| Rotation | Reversible |
| ODE Bearing Type | Ball |
| No. of Poles | 4 |
| Electrical Type | Squirrel Cage Inverter Rated |
| HP | 30 |
| Shaft Type | T |
| Motor Orientation | Horizontal |
| Speed [Max] | 1773 rpm |
| Frame Material | Cast Iron |
| Efficiency | 94.1 |
| ODE Bearing Size | 6210 |
| Shaft Diameter | 1.875 in |
| Shaft Extension | 4.82 in |
| Ambient Temperature Range [Max] | 104 °F |
| Amps | 73/36.5 |
| Starting Type | Line Or Inverter |
| Insulation Class | F |
| Weight | 487.0 LB |
| EAN or UPC | 722856018861 |
