Marathon Electric Motors
B199005.00
SUPERSEDED TO MARA_213TTFBD6080, MTRL - 115559801
Item #113056009
- AC Motor
- General Purpose Motor Application
- 3 hp
- 1185 rpm
- Three Phase
| Enclosure | TEFC |
| RPM | 1185 rpm |
| Mounting | Rigid Base |
| Drive End Bearing | 6308 |
| Frame Material | Rolled Steel |
| Full Load Amps | 8.6/4.3 |
| Rotation | Reversible |
| Motor Application | General Purpose |
| Open End Bearing | 6208 |
| Hz | 60 |
| Voltage Rating | 230/460 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 6 |
| Phase | Three Phase |
| Insulation | F |
| Service Factor | 1.15 |
| Efficiency Group | 89.5 % |
| Frame | 213T |
| Weight | 160.0 LB |
| EAN or UPC | 691720044452 |
