Marathon Electric Motors
KIT 280TCGN
20 Hp 60 Hz 1200 rpm Totally Enclosed Fan Cooled Three Phase Severe Duty Motor
Item #117499666
- 20 HP - Three Phase
- 60 Hz - 286T Frame
- 460 V
- 1180 rpm
features
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2026
- 100% cast iron construction for rigidity and reduced vibration
- Meets IEEE45 USCG Marine Duty,Meets Ford EM1 Automotive Duty Specification
- MAX GUARD® Class H insulation system
- IP55 protection
- Constant Torque for inverter duty
- Sintered bronze breather with brass drain & breather
- Bearing caps, Precision balanced to .08”/sece.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
- Internal and external epoxy finish
| Hazardous Location | DIVISION 2 T2B |
| Mounting Type | Rigid Base |
| Shaft Type | T |
| IP Rating | IP55 |
| Electrical Type | Squirrel Cage Inverter Rated |
| KVA Code | G |
| Ambient Temperature Range [Max] | 104 °F |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Starting Type | Line Or Inverter |
| Power Factor | 79 |
| DE Bearing Type | Ball |
| HP | 20 |
| Resistance Main | 0.56200000000000006 |
| ODE Bearing Type | Ball |
| Amps | 26 |
| Service Factor | 1.15 |
| Frame Material | Cast Iron |
| No. of Poles | 6 |
| Standard | CE, CSA, UL Listed |
| Efficiency | 91.7 |
| Voltage | 460 V |
| No. of Phases | Three |
| DE Bearing Size | 6311 |
| Shaft Diameter | 1.875 in |
| Motor Orientation | Horizontal |
| Rotation | Reversible |
| Insulation Class | H |
| Duty | Continuous |
| Enclosure | TEFC |
| Frame | 286T |
| NEMA Design | B |
| ODE Bearing Size | 6211 |
| Speed [Max] | 1180 rpm |
| No. of Speeds | 1 |
| Hz | 60 |
| Weight | 0.0 LB |
| EAN or UPC | 722856190611 |
