- Duct Tape
- 2 in Wide
- 60 yd Long
features
- Quality construction resists breakdown from heat and moisture
- Cotton blend cloth backing for better laminating strength
- Tears straight, edges do not curl
- Silver-grey color blends well with duct work
- Individually shrink wrapped for longer shelf life
| Chemical Compound | Rubber |
| Type | Duct Tape |
| Width | 2 in |
| Length | 60 yd |
| Color | Silver Gray |
| Resistance (Chemical) | Heat, Moisture |
| Material | Polyethylene |
| Weight | 5.0 LB |

