- Mason's Wood Level
- 48" Long
features
- Made from first grade Honduras mahogany that is sealed and finished in urethane satin varnish
- Brass bound-mahogany levels have a binding that is securely attached and mounted flush
- All six vials are protected by heavy glass lenses
- Rubber end plates reduce damage to vials and frame
- Level has hand holes
- Made in USA
| Length | 48 in |
| No. of Vials | 6 |
| Structure | Box |
| Series | The Premium Line |
| Type | Builders Spirit Level |
| Finish | Brass Plated |
| Vial Material | Glass |
| Body Material | Wood |
| Weight | 3.8 LB |

