- 3V Belt Size
- 1 Number of Grooves
- 8 in Outside Diameter
- QD Bushing Type
- 1 in Minimum Bore Range
description
- Martin v-belt sheaves meet the toughest demands of industry.
features
- Interchangeable with other manufacturers' sheaves and bushings
- Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
- Sheave sizes range from 2.6" to 88" diameter
options
- Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
| Bore Range [Max] | 1.6870 in |
| Bushing Bore Size [Max] | 2 in |
| Bushing Bore [Min] | 0.5 in |
| Sheave Type | QD |
| Bushing Bore Size [Min] | 0.5 in |
| Belt Cross Section | 3V |
| K (in) | 0 in |
| 3V Pitch Dia. | 7.95 in |
| Bushing Mount | Standard & Reverse |
| Belt Match | 1 |
| Overall Length | 1.380 in |
| Material | Cast Iron |
| Outside Dia. | 8.00 in |
| Bushing Type | QD |
| Bore Range [Min] | 1 in |
| Belt Size | 3V |
| Pitch Dia. | 8 in |
| Type | Arm/Spoke |
| Material Internal Use | Cast Iron |
| Bushing Series | SDS |
| Material External Use | Cast Iron |
| Bushing Part Number | SDS |
| Inch/Metric | Inch |
| O.D. | 8 in |
| Length Through Bore | 3/4 in |
| No. of Grooves | 1 |
| Bore Type | Bushed |
| Bushing Style | QD |
| Face Width | 0.688 in |
| Pitch Diameter | 7.950 in |
| Construction Internal | Arm/Spoke |
| E (Knuckle Width) | 0.625 in |
| M | 0 in |
| Weight | 6.0 LB |
| EAN or UPC | 697950085258 |

