Skip to content Skip to navigation menu
Fixed Diameter Ten Groove QD Sheave

10 D 120 M

Fixed Diameter Ten Groove QD Sheave
Item #100785824
  • 10 Grooves
  • 12.6" Outside Diameter
  • D Belt Size
  • M Bushing Required
  • 2" to 5 1/2" Bore Range
Fixed Diameter Ten Groove QD Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 Grooves
  • 12.6" Outside Diameter
  • D Belt Size
  • M Bushing Required
  • 2" to 5 1/2" Bore Range

description

  • Martin v-belt sheaves meet the toughest demands of industry.

features

  • Martin produces a complete line of QD and taper-bushed sheaves, both stock and made-to-order
  • Interchangeable with other manufacturers' sheaves and bushings
  • Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
  • Sheave sizes range from 2.6" to 88" diameter

options

  • Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
Bushing Type QD
Sheave Type QD
No. of Grooves 10
Belt Match 1, 10
Overall Length 14.69 in
Material External Use Cast Iron
Material Internal Use Cast Iron
Bushing Bore Size [Min] 2 in
M 5.4375 in
Construction Internal Solid
Bushing Bore [Min] 2 in
Bushing Style QD
E (Knuckle Width) 2.5 in
D Pitch Dia. 12 in
Outside Dia. 12.60 in
Bushing Series M
Pitch Dia. 12.6 in
Bushing Bore Size [Max] 5.5 in
Type A1
Inch/Metric Inch
O.D. 12.6 in
Belt Size D
Bore Range [Min] 2 in
K (in) 3.9375 in
Face Width 14.692 in
Bore Range [Max] 5.5 in
Belt Cross Section D
Material Cast Iron
Weight 164.0 LB
EAN or UPC 697950086040
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison