- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 10 Tooth
- 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Outside Dia. | 1.166 in |
| Material Internal Use | Atomized Metals |
| Hub Type | B |
| Belt Pitch | 3/8 in |
| Bushing Bore Size [Min] | 0.375 in |
| Belt Size | L |
| Belt Width | 0.5 in |
| Bushing Type | None |
| Flange O.D. | 1.422 in |
| Construction Internal | Solid |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 1.194 in |
| Bore Range [Min] | 0.375 in |
| Pitch Dia. | 1.194 in |
| Bushing Bore Size [Max] | 0.563 in |
| Teeth Face Width | 0.75 in |
| No. of Teeth | 10 |
| Bushing Series | N/A |
| Hub Dia. | 0.812 in |
| Bore Size [Min] | 0.375 in |
| Bore Size [Max] | 0.563 in |
| Length Through Bore | 1.125 in |
| Bore Range [Max] | 0.562 in |
| Hub Projection | 0.313 in |
| Material External Use | Steel |
| Type | DF-1 |
| No. of Screws | 1 |
| Finished Bore | N/A |
| Set Screw Size | 10-24 x 3/16 |
| Material | Steel |
| Bore Type | Rough Bore |
| Weight | 0.22 LB |
| EAN or UPC | 697950088242 |

