- Size 10S Coupling Flange
- Bored to 3 3/8"
description
- Flanges are bored to size to fit on any standard shaft. They are produced from high strength cast iron. Units are easy to install and remove.
| Coupling Size | 10 |
| Set Screw | Yes |
| Hub Dia. | 4 3/4 in |
| Material External Use | Cast Iron |
| Bore Size | 3.375 in - 3 3/8 in |
| Bore Size [Max] | 3.375 in |
| Hub Length | 1 9/16 in |
| No. of Set Screws | 2 |
| Length Through Bore | 2.719 in |
| Bushing Series | N/A |
| Bushing Type | N/A |
| Inch/Metric | Inch |
| Material | Cast Iron |
| Lock Type | Setscrew |
| RPM [Max] | 3,600 rpm |
| Outside Dia. | 7 1/2 in |
| Keyway Size | 7/8 X 3/16 in |
| Bore Type | Finished Bore |
| O.D. | 7.5 in |
| Finished Bore Size | 3.375 in |
| Material Internal Use | Cast Iron |
| Weight | 9.8 LB |
| EAN or UPC | 697950275383 |

