- Size 11 Coupling Flange
- RSB
- Min. Bore 1 1/4"
- Max. Bore 2 1/8"
| Bore Size [Min] | 1.25 in |
| Bore Range [Min] | 1.25 in |
| Bushing Series | N/A |
| Finished Bore Size | 1.25 in |
| Material | Cast Iron |
| Bore Range [Max] | 2.25 in |
| RPM [Max] | 3600 rpm |
| Length Through Bore | 3.438 in |
| Hub Length | 1.13 in |
| Material External Use | Cast Iron |
| Bushing Type | N/A |
| O.D. | 8.625 in |
| Bore Size | 1.250 in - 1 1/4 in |
| Material Internal Use | Cast Iron |
| Bore Type | Rough Bore |
| Coupling Size | 11 |
| Bore Size [Max] | 3.875 in |
| Weight | 23.14 LB |
| EAN or UPC | 697950275550 |

