- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 12 Tooth
- 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Hub Projection | 0.438 in |
| Bore Range [Max] | 13/16 in |
| No. of Screws | 1 |
| Belt Width | 0.5 in |
| Bushing Bore Size [Max] | 0.813 in |
| Flange O.D. | 1.66 in |
| Outside Dia. | 1.4020 in |
| Type | DF-1 |
| Finished Bore | N/A |
| Bushing Bore Size [Min] | 0.375 in |
| Hub Type | B |
| Hub Dia. | 1.062 in |
| Construction Internal | Solid |
| Pitch Dia. | 1.432 in |
| Set Screw Size | 10-24 x 3/16 |
| Bushing Series | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Type | None |
| No. of Teeth | 12 |
| Teeth Face Width | 0.75 in |
| Bore Range [Min] | 3/8 in |
| Material External Use | Steel |
| Pitch Diameter | 1.432 in |
| Material Internal Use | Atomized Metals |
| Belt Size | L |
| Bore Type | Rough Bore |
| Material | Steel |
| Length Through Bore | 1 1/4 in |
| Belt Pitch | 3/8 in |
| Bore Size [Min] | 0.375 in |
| Bore Size [Max] | 0.813 in |
| Weight | 0.3 LB |
| EAN or UPC | 697950093499 |

