- Size 12 Coupling Flange
- RSB
- Min. Bore 1 1/2"
- Max. Bore 2 1/8"
| Bore Type | Rough Stock Bore |
| Hub Length | 1.28 in |
| Coupling Size | 12S |
| RPM [Max] | 2800 rpm |
| Bore Range [Min] | 1.5 in |
| Bushing Type | N/A |
| Bushing Series | N/A |
| Material | Cast Iron |
| Outside Dia. | 10 in |
| Bore Size | 1.500 in - 1 1/2 in |
| Length Through Bore | 4 in |
| Weight | 34.34 LB |
| EAN or UPC | 697950275819 |

