- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 14 Tooth
- 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Bushing Bore Size [Max] | 0.875 in |
| Material | Steel |
| Material Internal Use | Atomized Metals |
| Set Screw Size | 10-24 x 3/16 |
| Pitch Diameter | 1.671 in |
| Length Through Bore | 1 1/4 in |
| Belt Width | 0.5 in |
| Finished Bore | N/A |
| Bore Range [Max] | 7/8 in |
| Bushing Type | None |
| Bushing Series | N/A |
| Teeth Face Width | 0.75 in |
| No. of Screws | 1 |
| Hub Dia. | 1 1/8 in |
| Type | DF-1 |
| Bore Size [Max] | 0.875 in |
| Material External Use | Steel |
| Bushing Bore Size [Min] | 0.375 in |
| Hub Projection | 1/2 in |
| Flange O.D. | 1.899 in |
| Pitch Dia. | 1.671 in |
| Belt Pitch | 3/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Belt Size | L |
| Outside Dia. | 1.6410 in |
| No. of Teeth | 14 |
| Bore Range [Min] | 3/8 in |
| Construction Internal | Solid |
| Bore Type | Rough Bore |
| Bore Size [Min] | 0.375 in |
| Hub Type | B |
| Weight | 0.4 LB |
| EAN or UPC | 697950097916 |

