- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 14 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Range [Min] | 0.375 in |
| Bushing Bore Size [Max] | 0.875 in |
| Flange O.D. | 1.899 in |
| Material Internal Use | Atomized Metals |
| Length Through Bore | 1.75 in |
| Bushing Bore Size [Min] | 0.375 in |
| Bore Range [Max] | 0.875 in |
| Finished Bore | N/A |
| Pitch Diameter | 1.671 in |
| Belt Pitch | 3/8 in |
| Belt Width | 1 in |
| No. of Teeth | 14 |
| Construction Internal | Solid |
| Material External Use | Steel |
| Bushing Type | None |
| Pitch Dia. | 1.671 in |
| Bore Size [Max] | 0.875 in |
| Bore Size [Min] | 0.375 in |
| Bushing Series | N/A |
| Hub Type | B |
| Belt Size | L |
| No. of Screws | 1 |
| Hub Dia. | 1 1/8 in |
| Type | DF-1 |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | 10-24 x 3/16 |
| Outside Dia. | 1.641 in |
| Material | Steel |
| Hub Projection | 1/2 in |
| Teeth Face Width | 1.25 in |
| Bore Type | Rough Bore |
| Weight | 1.0 LB |
| EAN or UPC | 697950097930 |

