- Timing Belt Pulley
- 1/5 in Belt Pitch
- XL Belt Size
- 15 Tooth
- 1/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Set Screw Size | 8-32 x 1/8 |
| Hub Type | B |
| Hub Projection | 0.218 in |
| Bushing Series | N/A |
| No. of Screws | 2 |
| Belt Width | 0.375 in |
| Material External Use | Steel |
| No. of Teeth | 15 |
| Bushing Bore Size [Min] | 0.25 in |
| Bore Range [Max] | 0.437 in |
| Length Through Bore | 0.781 in |
| Construction Internal | Solid |
| Hub Dia. | 5/8 in |
| Pitch Dia. | 0.955 in |
| Bore Size [Max] | 0.438 in |
| Flange O.D. | 1.184 in |
| Material | Steel |
| Type | DF-1 |
| Outside Dia. | 0.93 in |
| Bushing Bore Size [Max] | 0.438 in |
| Pitch Diameter | 0.955 in |
| Bushing Type | None |
| Bore Type | Rough Bore |
| Belt Size | XL |
| Material Internal Use | Atomized Metals |
| Bore Size [Min] | 0.25 in |
| Teeth Face Width | 0.563 in |
| Belt Pitch | 1/5 in |
| Finished Bore | N/A |
| Bore Range [Min] | 0.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.09 LB |
| EAN or UPC | 697950099507 |

