- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 16 Tooth
- 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Range [Max] | 1.125 in |
| Bore Size [Max] | 1.125 in |
| Material External Use | Steel |
| Belt Size | L |
| Hub Type | B |
| Bushing Series | N/A |
| Material | Steel |
| Hub Projection | 5/8 in |
| Set Screw Size | 1/4-20 x 1/4 |
| No. of Screws | 1 |
| Belt Pitch | 3/8 in |
| Bushing Type | None |
| Hub Dia. | 1.437 in |
| Construction Internal | Solid |
| Teeth Face Width | 0.75 in |
| Finished Bore | N/A |
| No. of Teeth | 16 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 1.91 in |
| Type | DF-1 |
| Flange O.D. | 2.155 in |
| Bore Size [Min] | 0.5 in |
| Material Internal Use | Atomized Metals |
| Bore Range [Min] | 0.5 in |
| Bushing Bore Size [Min] | 0.5 in |
| Bore Type | Rough Bore |
| Belt Width | 0.5 in |
| Bushing Bore Size [Max] | 1.125 in |
| Length Through Bore | 1.375 in |
| Pitch Diameter | 1.91 in |
| Outside Dia. | 1.88 in |
| Weight | 0.6 LB |
| EAN or UPC | 697950101002 |

