- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 16 Tooth
- 3/4 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| No. of Screws | 1 |
| Belt Pitch | 3/8 in |
| Pitch Diameter | 1.91 in |
| Hub Type | B |
| Material | Steel |
| Bushing Bore Size [Min] | 0.5 in |
| Belt Width | 0.75 in |
| Bushing Series | N/A |
| Bore Type | Rough Bore |
| Bore Range [Min] | 0.5 in |
| Hub Projection | 5/8 in |
| Bore Range [Max] | 1.125 in |
| Bore Size [Max] | 1.125 in |
| Flange O.D. | 2.155 in |
| Hub Dia. | 1.437 in |
| Length Through Bore | 1.625 in |
| No. of Teeth | 16 |
| Bore Size [Min] | 0.5 in |
| Bushing Bore Size [Max] | 1.125 in |
| Type | DF-1 |
| Finished Bore | N/A |
| Set Screw Size | 1/4-20 x 1/4 |
| Teeth Face Width | 1 in |
| Bushing Type | None |
| Outside Dia. | 1.88 in |
| Material External Use | Steel |
| Belt Size | L |
| Construction Internal | Solid |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 1.91 in |
| Material Internal Use | Atomized Metals |
| Weight | 1.0 LB |
| EAN or UPC | 697950101019 |

