- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 16 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Flange O.D. | 2.155 in |
| No. of Teeth | 16 |
| Finished Bore | N/A |
| Bore Type | Rough Bore |
| Hub Dia. | 1.437 in |
| Type | DF-1 |
| Bushing Series | N/A |
| Bushing Bore Size [Min] | 0.5 in |
| Bushing Type | None |
| Pitch Diameter | 1.91 in |
| Set Screw Size | 1/4-20 x 1/4 |
| Bore Range [Min] | 1/2 in |
| Outside Dia. | 1.8800 in |
| Material Internal Use | Atomized Metals |
| Bore Size [Min] | 0.5 in |
| Length Through Bore | 1 7/8 in |
| Hub Projection | 5/8 in |
| Bore Range [Max] | 1 1/8 in |
| No. of Screws | 1 |
| Pitch Dia. | 1.91 in |
| Bore Size [Max] | 1.125 in |
| Material External Use | Steel |
| Construction Internal | Solid |
| Belt Width | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Type | B |
| Material | Steel |
| Belt Pitch | 3/8 in |
| Belt Size | L |
| Bushing Bore Size [Max] | 1.125 in |
| Teeth Face Width | 1.25 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950101026 |

