- Timing Belt Pulley
- 1/5 in Belt Pitch
- XL Belt Size
- 16 Tooth
- 1/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Belt Size | XL |
| Hardened Teeth | Without Hardened Teeth |
| Construction Internal | Solid |
| Finished Bore | N/A |
| Hub Projection | 0.218 in |
| Belt Width | 0.375 in |
| No. of Screws | 2 |
| Bore Range [Max] | 1/2 in |
| Bushing Bore Size [Max] | 0.5 in |
| Belt Pitch | 1/5 in |
| Pitch Dia. | 1.019 in |
| Bore Range [Min] | 1/4 in |
| Hub Type | B |
| Flange O.D. | 1.248 in |
| Bushing Type | None |
| Outside Dia. | 0.9990 in |
| Set Screw Size | 8-32 x 1/8 |
| No. of Teeth | 16 |
| Type | DF-1 |
| Material External Use | Steel |
| Bushing Bore Size [Min] | 0.25 in |
| Teeth Face Width | 0.563 in |
| Bore Size [Min] | 0.25 in |
| Bore Size [Max] | 0.5 in |
| Hub Dia. | 0.687 in |
| Material | Steel |
| Pitch Diameter | 1.019 in |
| Bore Type | Rough Bore |
| Material Internal Use | Atomized Metals |
| Length Through Bore | 0.781 in |
| Bushing Series | N/A |
| Weight | 0.1 LB |
| EAN or UPC | 697950102269 |

