- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 17 Tooth
- 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Pitch Diameter | 2.029 in |
| Length Through Bore | 1.25 in |
| Bore Range [Min] | 0.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Flange O.D. | 2.256 in |
| Pitch Dia. | 2.029 in |
| Belt Pitch | 3/8 in |
| Belt Size | L |
| Finished Bore | N/A |
| Outside Dia. | 1.999 in |
| Bore Size [Min] | 0.5 in |
| Hub Projection | 5/8 in |
| No. of Teeth | 17 |
| Material Internal Use | Atomized Metals |
| Bore Range [Max] | 1.125 in |
| Teeth Face Width | 0.75 in |
| Bushing Type | None |
| Bore Type | Rough Bore |
| Bushing Series | N/A |
| Hub Type | B |
| Bushing Bore Size [Max] | 1.125 in |
| Construction Internal | Solid |
| Material | Steel |
| Bore Size [Max] | 1.125 in |
| Belt Width | 0.5 in |
| Bushing Bore Size [Min] | 0.5 in |
| Material External Use | Steel |
| Hub Dia. | 1.437 in |
| Type | DF-1 |
| Weight | 0.65 LB |
| EAN or UPC | 697950151038 |

