- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 18 Tooth
- 2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Belt Width | 2 in |
| Hub Projection | 3/4 in |
| Bore Size [Max] | 1.5 in |
| Belt Size | H |
| Outside Dia. | 2.811 in |
| Length Through Bore | 3.093 in |
| Material External Use | Steel |
| Hub Dia. | 2 in |
| Type | DF-1 |
| Bushing Type | None |
| Hub Type | B |
| Finished Bore | N/A |
| Flange O.D. | 3.097 in |
| Construction Internal | Solid |
| Pitch Diameter | 2.865 in |
| Teeth Face Width | 2.344 in |
| Bushing Bore Size [Min] | 0.75 in |
| Bushing Bore Size [Max] | 1.5 in |
| No. of Teeth | 18 |
| Material | Steel |
| Bushing Series | N/A |
| Hardened Teeth | With Hardened Teeth |
| Pitch Dia. | 2.865 in |
| Bore Size [Min] | 0.75 in |
| Bore Type | Rough Bore |
| Belt Pitch | 1/2 in |
| Bore Range [Min] | 0.75 in |
| Material Internal Use | Atomized Metals |
| Bore Range [Max] | 1.5 in |
| Weight | 3.7 LB |
| EAN or UPC | 697950151090 |

