Skip to content Skip to navigation menu
Reborable Timing Belt Pulley

18L075

Reborable Timing Belt Pulley
Item #100813320
  • Timing Belt Pulley
  • 3/8 in Belt Pitch
  • L Belt Size
  • 18 Tooth
  • 3/4 in Belt Width
  • Rough Bore
+ Show More + Show Less
Reborable Timing Belt Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Timing Belt Pulley
  • 3/8 in Belt Pitch
  • L Belt Size
  • 18 Tooth
  • 3/4 in Belt Width

description

  • Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.

applications

  • Agitators and mixers
  • Compressors
  • Conveyors
  • Fans and blowers
  • Paper machinery
  • Pumps

features

  • Constant speed
  • Nonslip
  • Minimum backlash
  • High modulus strength member
  • Freedom from initial belt tension
  • Compact design
  • Lightweight
  • No lubrication required

caution

  • Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
Pitch Dia. 2.149 in
Bore Range [Max] 1.187 in
No. of Teeth 18
Belt Size L
Bore Size [Max] 1.188 in
Belt Width 0.75 in
Material Internal Use Atomized Metals
Bushing Bore Size [Max] 1.188 in
Flange O.D. 2.375 in
Teeth Face Width 1 in
Bushing Type None
Bore Size [Min] 0.5 in
Belt Pitch 3/8 in
Hardened Teeth Without Hardened Teeth
Hub Projection 5/8 in
Finished Bore N/A
Hub Dia. 1.562 in
Pitch Diameter 2.149 in
Material External Use Steel
Hub Type B
Bushing Bore Size [Min] 0.5 in
Bushing Series N/A
Bore Range [Min] 0.5 in
Bore Type Rough Bore
Construction Internal Solid
Length Through Bore 1.625 in
Type DF-1
Material Steel
Outside Dia. 2.119 in
Weight 0.9 LB
EAN or UPC 697950151137
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison