- 64 oz Head Weight
- Steel Material External Use
description
- Hand Drilling Hammers are drop forged high carbon steel, heat treated, quenched and tempered heads. Available in head weights of 2, 3 and 4 pounds, with burnt lacquer finish, Grade B (or better), “Second Growth” Hickory wooden handles. These special purpose hammers are designed for use with chisels, punches, star masonry and/or rock drills and hardened nails. Their design permits the delivery of heavy blows with limited swing.
features
- American Hickory Handle Natural Shock Absorber
- Polished Faces
| Face Diameter | N/A |
| Head Weight | 64 oz |
| Material | Steel |
| Type | Wood |
| Length | 10 1/2 in |
| Head Wt. | 4 lb |
| Handle Length | N/A |
| Size (text) | N/A |
| Head Length | N/A |
| Weight | 4.4 LB |
| EAN or UPC | 697950143071 |
| NSN Number | 5120-00-224-4141 |

