- Number of Grooves: 2
- 3V Belt Size
- QD Bushing Required
- 4.12 in OD
description
- Martin v-belt sheaves meet the toughest demands of industry.
features
- Interchangeable with other manufacturers' sheaves and bushings
- Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
- Sheave sizes range from 2.6" to 88" diameter
options
- Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
| Belt Cross Section | 3V |
| Type | D1 |
| Bore Range [Max] | 1 11/16 in |
| Material External Use | Steel |
| Length Through Bore | 1 5/16 in |
| Sheave Type | QD |
| Overall Length | 1.380 in |
| O.D. | 4.12 in |
| Bushing Bore Size [Min] | 0.5 in |
| Belt Match | 3 |
| No. of Grooves | 2 |
| Bushing Style | QD |
| Bushing Type | QD |
| Face Width | 1.094 in |
| Construction Internal | Solid |
| Inch/Metric | Inch |
| K (in) | 0.281 in |
| Pitch Dia. | 4.12 in |
| Bushing Bore Size [Max] | 1.688 in |
| Bushing Series | SH |
| Bushing Bore [Min] | 0.5 in |
| Bore Range [Min] | 1/2 in |
| Belt Size | 3V |
| Outside Dia. | 4.12 in |
| 3V Pitch Dia. | 4.07 in |
| M | 0.063 in |
| Material Internal Use | Carbon Steel |
| E (Knuckle Width) | 0.281 in |
| Weight | 2.0 LB |
| EAN or UPC | 697950106250 |

