Skip to content Skip to navigation menu
3V Series Hi-Cap Wedge Taper Bushed Sheave

2 3V 530 TB

3V Series Hi-Cap Wedge Taper Bushed Sheave
Item #100785931
  • 3V Belt Size
  • 2 Number of Grooves
  • 5.3 in Outside Diameter
  • Taperlock Bushing Type
  • 0.5 in Minimum Bore Range
  • 1.5 in Maximum Bore Range
  • 1610 Bushing Series
  • 1-3/32 in Face Width
+ Show More + Show Less
3V Series Hi-Cap Wedge Taper Bushed Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3V Belt Size
  • 2 Number of Grooves
  • 5.3 in Outside Diameter
  • Taperlock Bushing Type
  • 0.5 in Minimum Bore Range

description

  • Martin v-belt sheaves meet the toughest demands of industry.

features

  • Martin produces a complete line of QD and taper-bushed sheaves, both stock and made-to-order
  • Interchangeable with other manufacturers' sheaves and bushings
  • Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
  • Sheave sizes range from 2.6" to 88" diameter

options

  • Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
Material External Use Steel
Face Width 1.094 in
Bushing Bore Size [Max] 1.625 in
3V Pitch Dia. 5 1/4 in
O.D. 5.3 in
Bushing Bore [Min] 0.5 in
Overall Length 1.09 in
Sheave Type TB
Belt Cross Section 3V
Type Solid
Length Through Bore 1 in
Bushing Mount Standard
Bushing Series 1610
Bushing Style TB
Inch/Metric Inch
Pitch Diameter 5.25 in
Bushing Type Taperlock
Bore Range [Min] 0.5 in
E (Knuckle Width) 0 in
Belt Size 3V
Bushing Bore Size [Min] 0.5 in
Construction Internal Solid
Belt Match 1, 2
Bore Range [Max] 1.5 in
Material Cast Iron
M 0 in
No. of Grooves 2
Outside Dia. 5.30 in
Bore Type Bushed
Pitch Dia. 5.3 in
Bushing Part Number 1610
Material Internal Use Carbon Steel
Weight 4.2 LB
EAN or UPC 697950154213
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison