- 5V Belt Size
- 2 Number of Grooves
- 15 in Outside Diameter
- QD Bushing Type
- 1.062 in Minimum Bore Range
description
- Martin v-belt sheaves meet the toughest demands of industry.
features
- Interchangeable with other manufacturers' sheaves and bushings
- Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
- Sheave sizes range from 2.6" to 88" diameter
options
- Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
| Bore Type | Bushed |
| Belt Size | 5V |
| O.D. | 15 in |
| Sheave Type | QD |
| Bushing Bore Size [Max] | 2.938 in |
| Bushing Bore Size [Min] | 0.5 in |
| Bushing Bore [Min] | 0.5 in |
| Material Internal Use | Cast Iron |
| Inch/Metric | Inch |
| Material | Cast Iron |
| Overall Length | 2.060 in |
| Bushing Type | QD |
| M | 0.125 in |
| Bore Range [Max] | 2.3120 in |
| No. of Grooves | 2 |
| Belt Cross Section | 5V |
| Bushing Part Number | SF |
| E (Knuckle Width) | 0.25 in |
| Outside Dia. | 15.00 in |
| Pitch Diameter | 14.900 in |
| Bushing Series | SF |
| Bore Range [Min] | 1.0620 in |
| K (in) | 0.438 in |
| Material External Use | Cast Iron |
| Type | Arm/Spoke |
| Belt Match | 1, 2 |
| Face Width | 1.688 in |
| Bushing Style | QD |
| Length Through Bore | 2.060 in |
| Bushing Mount | Standard |
| Construction Internal | Arm/Spoke |
| Pitch Dia. | 15 in |
| Weight | 24.0 LB |
| EAN or UPC | 697950106427 |

