Skip to content Skip to navigation menu
Cast Iron B Belt Cross 11 in OD 2 Grooves Sheave

2 B 110 SK

Cast Iron B Belt Cross 11 in OD 2 Grooves Sheave
Item #100785987
  • B Belt Cross Section
  • 11 in Outer Diameter
  • 1.75 in Face Width
  • 2 Groove
Cast Iron B Belt Cross 11 in OD 2 Grooves Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B Belt Cross Section
  • 11 in Outer Diameter
  • 1.75 in Face Width
  • 2 Groove

description

  • Martin v-belt sheaves meet the toughest demands of industry.

features

  • Interchangeable with other manufacturers' sheaves and bushings
  • Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
  • Sheave sizes range from 2.6" to 88" diameter

options

  • Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
Material Internal Use Cast Iron
Overall Length 2 in
Bushing Series SK
Type D3
Bushing Style QD
Bushing Bore Size [Max] 2.625 in
Material External Use Cast Iron
Sheave Type QD
No. of Grooves 2
Construction Internal Arm/Spoke
Face Width 1.75 in
Bore Type Bushed
Bore Size [Min] 0.500 in
Pitch Dia. 11 in
E (Knuckle Width) 0.25 in
Outside Dia. 11.35 in
Bore Range [Max] 2 5/8 in
Bushing Bore [Min] 0.5 in
Belt Size A, B
Length Through Bore 1 15/16 in
Bore Range [Min] 1/2 in
Bushing Bore Size [Min] 0.5 in
B (5L) Pitch Dia. 11 in
O.D. 11 in
Belt Cross Section B
M 0.063 in
Belt Match 3
K (in) 0.4375 in
Inch/Metric Inch
Bushing Type QD
Weight 15.0 LB
EAN or UPC 697950105598
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison