Skip to content Skip to navigation menu
Conventional Stock QD Sheave

2 B 58 SDS

Conventional Stock QD Sheave
Item #100786028
  • 2 Grooves
  • 6.15" Outside Diameter
  • A (4L) or B (5L) Belt Size
  • SDS Bushing Required
  • 1/2" to 2" Bore Range
Conventional Stock QD Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 Grooves
  • 6.15" Outside Diameter
  • A (4L) or B (5L) Belt Size
  • SDS Bushing Required
  • 1/2" to 2" Bore Range

description

  • Martin v-belt sheaves meet the toughest demands of industry.

features

  • Interchangeable with other manufacturers' sheaves and bushings
  • Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
  • Sheave sizes range from 2.6" to 88" diameter

options

  • Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
Bore Range [Min] 1/2 in
Length Through Bore 1 3/8 in
K (in) 0.6875 in
Bore Range [Max] 2 in
Bushing Series SDS
Bushing Style QD
Material Internal Use Carbon Steel
Overall Length 1 3/4 in
O.D. 5.8 in
Construction Internal Web
Sheave Type QD
Bushing Type QD
Bushing Bore Size [Max] 2 in
Material External Use Steel
Bushing Bore Size [Min] 0.5 in
Face Width 1.75 in
M 0.313 in
E (Knuckle Width) 0.063 in
Belt Size A, B
Bushing Bore [Min] 0.5 in
Belt Match 3
Belt Cross Section B
B (5L) Pitch Dia. 5.80 in
Inch/Metric Inch
Outside Dia. 6.15 in
No. of Grooves 2
Pitch Dia. 5.8 in
Type A2
Weight 6.0 LB
EAN or UPC 697950105819
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison