- Timing Belt Pulley
- 7/8 in Belt Pitch
- XH Belt Size
- 20 Tooth
- 4 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Bushing Bore Size [Max] | 2.625 in |
| Pitch Diameter | 5.57 in |
| Finished Bore | N/A |
| Belt Size | XH |
| Type | JF-1 |
| Hub Type | A |
| Flange O.D. | 6.093 in |
| Belt Pitch | 7/8 in |
| Bushing Type | QD |
| Bore Size [Min] | 0.5 in |
| Teeth Face Width | 4.688 in |
| No. of Teeth | 20 |
| Bushing Series | SK |
| Construction Internal | Solid |
| Material External Use | Steel |
| Length Through Bore | 4.688 in |
| Material | Steel |
| Material Internal Use | Carbon Steel |
| Pitch Dia. | 5.57 in |
| Belt Width | 4 in |
| Hardened Teeth | With Hardened Teeth |
| Bore Type | Bushed |
| Bore Size [Max] | 2.625 in |
| Outside Dia. | 5.462 in |
| Bushing Bore Size [Min] | 0.5 in |
| Weight | 12.4 LB |
| EAN or UPC | 697950149080 |

